Beli bosch bi metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MITSUTOMO Hole saw for wood work
    Mulai

    Rp379.900

    MITSUTOMO Hole saw for wood work
    atribut:
    • Drillable depth (mm): 40mm
    • Shaft diameter: 7mm
    • Drill Size: 32, 38, 45, 51, 57, 63mm
    • Purpose of Use: Work material: Veneer, plywood, wood.
  2. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  3. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  4. TRUSCO TSL Hole Saw SKH59 Bimetal
    Mulai

    Rp319.900

    TRUSCO TSL Hole Saw SKH59 Bimetal
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  5. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  6. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  7. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  8. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  10. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  11. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  12. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  13. OMI E Type Hole Cutter
    Mulai

    Rp1.099.900

    OMI E Type Hole Cutter
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
  14. Kennedy Bi-Metal V/P Holesaw
    Mulai

    Rp139.900

    Kennedy Bi-Metal V/P Holesaw
    Deskripsi:
    Kennedy Bi-Metal V/P Holesaw
    atribut:
    • Teeth Per Inch: 4 - 6 TPI
    • Cutting Depth (mm): 28.5
  15. Sola Box Profile Spirit Level BIG X 3 (Waterpass)
    Mulai

    Rp1.299.900

    Sola Box Profile Spirit Level BIG X 3 (Waterpass)
    Deskripsi:
    Waterpass Box Profile Spirit Level. CHARACTERISTICS : > Very high measuring accuracy in standard and inverted position, > Ergonomic, torsionally rigid aluminium profile for permanently precise measurement results, > Better, faster and more accura
    atribut:
    • Type: BIG X 3 120
    • Art No.: 1373401
    • Dimension: 52 x 25 mm
    • Length: 1200 mm
    • Color: Red
    • Measuring Surface: Epoxy Coated
    • Max. Measuring Tolerance: 0.50 mm/m (0.029 Degree)
    • End caps: 2-c
  16. MITSUTOMO Hole saw for wood work
    Mulai

    Rp689.900

    MITSUTOMO Hole saw for wood work
    atribut:
    • Drillable depth (mm): 20mm
    • Drill Size: 25, 32, 38, 45, 50, 55, 60, 65mm
    • Shaft diameter: 6.35mm
    • Purpose of Use: Work material: Veneer, plywood, wood.
Daftar Harga bosch bi metal Terbaru March 2026
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
MITSUTOMO Hole saw for wood workRp379.900
TRUSCO E Type Hole SawRp349.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
TRUSCO TSL Hole Saw SKH59 BimetalRp319.900
BAHCO Holesaw Bi-MetalRp229.900
RIDGID Hole Saw Plumber KitRp4.999.900
TOTAL Hole Saw SetRp85.900
Langsol Hole Saw HSS Deep 3mmRp27.900
BOSCH Cordless Drill DriverRp1.299.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)